Burlap Design Book Bin
- Mfr # 20835
- Zoro # G323724451
product price:Â
$
16.15
/ea
Key Features
Material
Coated Non-Woven Fabric, Chipboard
Color
Brown
Includes
1 Bin, 1 Base Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20835
- Zoro #
- G323724451
- UPC #
- 088231908357
- Country of Origin
- China
Details
- Material
- Coated Non-Woven Fabric, Chipboard
- Color
- Brown
- Includes
- 1 Bin, 1 Base Insert
Description
Organize your classroom with style using these durable, designer book bins. Store books, folders, binders, magazines, notebooks, and much more! Features a write-on/wipe-off surface for convenient labeling and easy cleaning. Measures 5" W x 8" H x 11" D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.