Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Chalkboard Brights Small Storage Bin, 8" x 11" x 5"
- Mfr # 20764
- Zoro # G523724282
product price:Â
$
17.59
/ea
Key Features
Material
Coated Non-Woven Fabric, Chipboard
Includes
1 Storage Bin
Color
Black, Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20764
- Zoro #
- G523724282
- UPC #
- 088231907640
- Country of Origin
- China
- Material
- Coated Non-Woven Fabric, Chipboard
- Includes
- 1 Storage Bin
- Color
- Black, Multi
Description
Classroom organization is easy with these decorative storage boxes and bins. Keep manipulatives, books, notepads, educational toys, games, and supplies in these decorative organizers that feature a write-on/wipe-off surface for convenient labeling and easy cleaning. The durable bins can also be folded for easy storage so you can take them out and use them year after year. Approximately 8" x 11" x 5".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.