Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Confetti Binder Clips, Large, Classroom Management, 5PK
- Mfr # TCR20855
- Zoro # G523724152
product price:Â
$
13.19
/pk of 5, $2.64/ea
Key Features
Size
2 in
Color
Multi
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR20855
- Zoro #
- G523724152
- UPC #
- 088231908555
- Country of Origin
- China
- Color
- Multi
- Material
- Metal
Dimensions
- Size
- 2 in
Description
These 2" Large Binder Clips coordinate with your favorite classroom designs. Each pack includes 5 large size clips with the following titles: To Be Graded, Graded, Make Copies, File, and Send Home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.