Classroom Management Large Binder Clips
- Mfr # 20690
- Zoro # G023724256
product price:Â
$
13.19
/ea
Key Features
Material
Metal
Color
Assorted
Size
2 in width, 1 in capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20690
- Zoro #
- G023724256
- UPC #
- 088231906902
- Country of Origin
- China
- Material
- Metal
- Color
- Assorted
Dimensions
- Size
- 2 in width, 1 in capacity
Description
These 2" Large Binder Clips coordinate with your favorite classroom designs. Write-on, wipe-off surface. 1" capacity. 5 per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.