
Eucalyptus Green Better Than Paper Bulletin Board Roll, 4ft. x 12ft., 4PK
Mfr # TCR32441
Zoro # G312028805
product price: $75.95
/pk 4, $18.99/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Fabric
Includes
4 Rolls
Recommended Age
4+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCR32441
Zoro #
G312028805
UPC #
882319020364
Country of Origin
United States
Details
Color
Green
Material
Fabric
Includes
4 Rolls
Recommended Age
4+ years
Recommended Grade
Grade PK+
Description
This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang - no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Each roll measures 4' x 12'. Pack of 4 rolls.
- •This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy!
- •The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears.
- •Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes.
- •The durable write-on/wipe-off surface can be used again and again.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.