Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fun Size Better Than Paper Bulletin Board Roll Vertical Black Wood, 2PK

  • Mfr # TCR77907

  • Zoro # G112028791


product price: $26.85
/pk 2, $13.43/ea

Key Features

Color
Black
Material
Plastic
Includes
2 Fun Size Better Than Paper Rolls
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR77907
Zoro #
G112028791
UPC #
194629129201
Country of Origin
China

Details

Color
Black
Material
Plastic
Includes
2 Fun Size Better Than Paper Rolls
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Now in a new size! Our Fun Size Better Than Paper Rolls are perfect for use in transforming smaller spaces such as refurbishing desks and bookshelves, adding a stylish background to posters and other decor, or accenting our larger rolls on walls and bulletin boards. Just like our original 48'' rolls, the lightweight material is simple to hang-no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface is easy to clean and can be wiped down or sprayed with disinfectant to help prevent the spread of germs. Roll measures 18'' x 12'. Sold as a pack of 2 rolls.


  • •Our Fun Size Better Than Paper® Rolls are perfect for use in transforming smaller spaces such as refurbishing desks and bookshelves
  • •The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears
  • •Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes
  • •The durable write-on/wipe-off surface is easy to clean and can be wiped down or sprayed with disinfectant to help prevent the spread of germs.
  • •Pack of 2 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.