Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Polka Dots Labels Magnetic Accents, 24PK

  • Mfr # TCR77206

  • Zoro # G711974017


product price: $29.97
/pk 24, $1.25/ea

Key Features

Color
Assorted
Material
Magnet
Includes
24 Accents
Recommended Age
5-14 years
Recommended Grade
Grade K-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR77206
Zoro #
G711974017
UPC #
194629009077
Country of Origin
China

Details

Color
Assorted
Material
Magnet
Includes
24 Accents
Recommended Age
5-14 years
Recommended Grade
Grade K-8

Description

Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair to any magnetic receptive surface such as doors, desks, shelving, and bins. Measures about 9-1/2in. x 2in.. Each pack includes 8 pieces, 1 each of 8 colors. Sold as 3 packs for a total of 24 pieces.


  • Accents have a write-on/wipe-off surface
  • Assorted colored polka dot design
  • Each piece measures 9.5in. x 2in.
  • Sold as 3 packs, 8 pieces per pack, 24 accents total
  • Add flair to any magnetic receptive surface such as doors, desks, shelving, and bins.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.