
Light Blue Calming Covers Ceiling Light Filters, 2ft. x 4ft., 4-Piece Set
Mfr # 20144
Zoro # G316003716
product price: $38.30
/eaKey Features
Includes
4 Ceiling Light Filters
Color
Multicolor
Material
Card stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20144
Zoro #
G316003716
UPC #
882319029572
Country of Origin
China
Details
Includes
4 Ceiling Light Filters
Color
Multicolor
Material
Card stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Description
These visually appealing fabric light covers filter out harsh glare to create a more calm and soothing environment. They can also reduce headaches and eye fatigue. Fits most 2' x 4' ceiling light fixtures. The fire-resistant fabric conforms to fire safety standards.
- Transform Your Space: Turn harsh glare into a soft, soothing glow to create a serene and calming environment, perfect for classrooms, offices, or any room needing a gentler light.
- Light Blue Style: The light blue color adds a tranquil touch to your space by blending calming tones with gentle light diffusion for a serene and welcoming atmosphere
- Health Benefits: Alleviate headaches and eye fatigue with gentle, filtered lighting, reducing the strain on your eyes and enhancing your overall comfort.
- Universal Fit and Safety: Designed to fit most 2' x 4' ceiling light fixtures, the fire resistant fabric conforms to fire safety standards, ensuring both versatility and safety.
- Effortless Installation: Enjoy hassle-free setup with no tools requiredsimply attach using the 10 extra-strong magnets, which ensure the fabric stays securely in place without sagging.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.