Modern Farmhouse Positive Saying Accents, 30-Piece Set, 3PK

  • Mfr # 8518

  • Zoro # G016181967


product price: $27.59
/pk 3, $9.20/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
90 Accents
Color
Multicolor
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518
Zoro #
G016181967
UPC #
194629113378
Country of Origin
United States

Dimensions

Size
6 in

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
90 Accents
Color
Multicolor
Material
Paper

Description

Use these decorative accents to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Accents are about 6". Each pack includes 30 accents in 10 designs. Sold as 3 packs for a total of 90-accents.


  • Label bins and desks, or accent bulletin boards
  • Accents measure 6"
  • Includes 10-designs
  • 30 per pack, sold as 3 packs, 90 accents total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.