Modern Farmhouse Stars Accents, 30-Piece Set, 3PK

  • Mfr # 8330

  • Zoro # G916181951


product price: $23.19
/pk 3, $7.73/ea

Key Features

Color
Black, Gray, White
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
90 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330
Zoro #
G916181951
UPC #
194629113347
Country of Origin
United States

Dimensions

Size
6 in

Details

Color
Black, Gray, White
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
90 Accents

Description

Use these decorative stars mini accents to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Stars are about 6". Each pack includes 30 accents in 10 designs. Sold as 3 packs for a total of 90-accents.


  • Label bins and desks, or accent bulletin boards.
  • Accents measure 6".
  • Includes 10-designs.
  • 30 pieces per pack, sold as 3 packs, 90 pieces total.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.