Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Oh Happy Day Positive Sayings Accents, 30-Piece Set, 3PK
- Mfr # 9038
- Zoro # G016182049
product price:Â
$
21.59
/pk of 3, $7.20/ea
Key Features
Color
Multicolor
Material
Paper
Includes
90 Accents
Recommended Age
3+ years
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9038
- Zoro #
- G016182049
- UPC #
- 194629113354
- Country of Origin
- United States
Dimensions
- Size
- 6 in
Details
- Color
- Multicolor
- Material
- Paper
- Includes
- 90 Accents
- Recommended Age
- 3+ years
- Recommended Grade
- Grade PK+
Description
Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Accents are about 6". Each pack includes 30 accents in 10 designs. Sold as 3 packs for a total of 90-accents.
- Label bins and desks, or accent bulletin boards
- Accents measure 6"
- Features 10-designs
- 30 per pack, sold as 3 packs, 90 pieces total
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.