Zoro Homepage

Oh Happy Day Rainbows Pencil Case, 3PK

  • Mfr # TCR6120

  • Zoro # G111802798


product price: $35.97
/pk 3, $11.99/ea

Key Features

Includes
3 Pencil Cases
Material
Fabric
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR6120
Zoro #
G111802798
UPC #
194629119813
Country of Origin
China

Details

Includes
3 Pencil Cases
Material
Fabric
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

The stylish pencil case can expand and hold approximately 50 pens or pencils. Case is sturdy, durable, and has multiple zippers and pockets. Measures 9'' L x 4-1/4'' W. Wrap-around expansion zipper allows thickness to go from 1-3/8'' to 2-1/2'' in an instant! Front pocket keeps frequently used item easily accessible. Store small items in a zippered mesh compartment. 5 elastic pen slots keep pens or brushes from moving. Sold as a pack of 3 pencil cases.


  • •Case is sturdy, durable, and has multiple zippers and pockets
  • •Measures 9" L x 4-1/4" W, expansion zipper allows thickness to go from 1-3/8" to 2-1/2" in an instant!
  • •Front pocket keeps frequently used item easily accessible
  • •Pack of 3 pencil cases

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.