Pete the Cat Better Than Paper Bulletin Board Roll, 4ft. x 12ft., 4PK

  • Mfr # TCR32437

  • Zoro # G912028830


product price: $75.95
/pk 4, $18.99/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Material
Fabric
Includes
4 Rolls
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR32437
Zoro #
G912028830
UPC #
882319020326
Country of Origin
United States

Details

Color
Multicolored
Material
Fabric
Includes
4 Rolls
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang - no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Each roll measures 4' x 12'. Pack of 4 rolls.


  • •This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy!
  • •The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears.
  • •Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes.
  • •The durable write-on/wipe-off surface can be used again and again.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.