
Squiggles and Dots Magnetic Border, 24 Feet Per Pack, 2PK
Mfr # TCR77562
Zoro # G615976186
product price: $25.55
/pk 2, $12.78/eaKey Features
Color
Black, White
Recommended Age
4+ years
Includes
24 Pieces
Material
PVC Plus EVA Foam, Polypropylene Film, Magnet
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCR77562
Zoro #
G615976186
UPC #
194629120314
Country of Origin
China
Details
Color
Black, White
Recommended Age
4+ years
Includes
24 Pieces
Material
PVC Plus EVA Foam, Polypropylene Film, Magnet
Recommended Grade
Grade PK+
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! This Magnetic Border adds flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24 x 1-1/2. Each pack includes 12 pieces for a total of 24 total feet per pack. Sold as 2 packs for a total of 24 pieces 48 feet.
- Border adds flair on other metal surface such as doors, desks, shelving, and bins
- Cuts easily with scissors to make your own labels or game pieces
- Each magnetic border is 24" x 1-1/2"
- 12 pieces per pack, sold as 2 packs, 24 pieces (48 feet) total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.