Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Cardboard, Vinyl, Multi

  • Mfr # TCR20915

  • Zoro # G3854852


product price: $16.99
/ea

Key Features

Color
Multi
Material
Cardboard, Vinyl
Includes
1 storage bin
Recommended Age
5+ Years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20915
Zoro #
G3854852
UPC #
88231909156
Country of Origin
China

Details

Color
Multi
Material
Cardboard, Vinyl
Item
Storage Bin
Includes
1 storage bin
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

The TCR20915 Storage Bin from Teacher Created Resources is a versatile product designed to meet your organizational needs. Although specific sizing details are not provided, this storage bin's standard design makes it suitable for storing a variety of items. Its multi-colored appearance adds an element of visual interest and can be used as a practical way to bring color into any space.
Constructed from durable cardboard material with a vinyl finish, the TCR20915 Storage Bin is built to withstand normal use while maintaining its aesthetic appeal. The combination of these materials provides durability and longevity, making this storage bin a reliable choice for those seeking long-term organization solutions.
This package includes one storage bin, recommended for users aged 5 years and above. Given its robust construction and colorful design, the TCR20915 Storage Bin presents itself as an adequate solution for various storage requirements in different settings such as offices or classrooms. Please note that due to the nature of its materials, care should be taken when handling this item.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.