
Storage Bin, Plastic, Black, 3 PK
Mfr # 20406
Zoro # G704405764
product price: $23.97
/pk 3, $7.99/eaKey Features
Color
Black
Material
Plastic
Includes
3 Large Storage Bins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20406
Zoro #
G704405764
UPC #
194629115068
Country of Origin
China
Details
Color
Black
Material
Plastic
Item
Storage Bin
Includes
3 Large Storage Bins
Description
The TEACHER CREATED RESOURCES - 20406 Storage Bin set includes three large storage bins. These sizable units offer ample space for storing a variety of items, making them suitable for diverse storage needs. Their substantial size ensures they are designed to accommodate larger objects or a multitude of smaller items, providing an organized solution for cluttered spaces.
Crafted from durable plastic material, these black storage bins are built to withstand regular use without compromising on their functionality. The robust construction ensures the longevity of the product while maintaining its aesthetic appeal with its sleek black finish. This makes it not only practical but also visually appealing in different settings.
This package comes with three large storage bins, offering users multiple solutions for their storage requirements. They are compatible with various settings and can be utilized wherever there is a need for efficient organization and decluttering. With these versatile bins at your disposal, managing and organizing your workspace becomes less complicated and more streamlined.
Crafted from durable plastic material, these black storage bins are built to withstand regular use without compromising on their functionality. The robust construction ensures the longevity of the product while maintaining its aesthetic appeal with its sleek black finish. This makes it not only practical but also visually appealing in different settings.
This package comes with three large storage bins, offering users multiple solutions for their storage requirements. They are compatible with various settings and can be utilized wherever there is a need for efficient organization and decluttering. With these versatile bins at your disposal, managing and organizing your workspace becomes less complicated and more streamlined.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.