Zoro Homepage

Storage Bin, Plastic, Blush

  • Mfr # TCR20398-6

  • Zoro # G103949951


product price: $65.79
/ea

Key Features

Color
Blush
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20398-6
Zoro #
G103949951
UPC #
194629115297
Country of Origin
China

Details

Color
Blush
Material
Plastic
Item
Storage Bin

Description

Keep small items neatly organized with these stylish storage bins. Small books, notepads, toys, games, and supplies can be stored away to help your room stay clutter free. Multiple bins can be stacked for easy storage. Each bin measures 7.75 " L x 11.375" W x 5" H.

Features
  • Great plastic organizer
  • Pack of 6
Specifications
  • Color: Blush
  • Size: Small
  • Material: Plastic
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.