
Storage Bin, Plastic, Orange, 6 PK
Mfr # TCR20447
Zoro # G002647774
product price: $47.94
/pk 6, $7.99/eaKey Features
Color
Orange
Material
Plastic
Includes
6 Multi-Purpose Bins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCR20447
Zoro #
G002647774
UPC #
194629116515
Country of Origin
China
Details
Color
Orange
Material
Plastic
Item
Storage Bin
Includes
6 Multi-Purpose Bins
Description
The Teacher Created Resources - TCR20447 Storage Bin is a versatile product designed to suit various storage needs. While specific measurements are not provided, the inclusion of 6 multi-purpose bins in each package offers ample space for organizing and storing items. The size of these bins makes them suitable for an array of small-to-medium sized objects.
Constructed from durable plastic material, the TCR20447 Storage Bin ensures longevity and resilience against wear and tear. Its vibrant orange color adds a touch of brightness to any setting while making it easier to identify amongst other storage units. This material choice also allows for simple maintenance; cleaning can be done quickly without damage to the bin's surface or structure.
Each package includes 6 multi-purpose bins, providing you with multiple storage solutions right out of the box. These bins are built to accommodate a variety of items, making them a practical addition to any workspace that requires organized storage solutions. Their design is compatible with most shelving systems, allowing seamless integration into existing setups or new installations alike.
Constructed from durable plastic material, the TCR20447 Storage Bin ensures longevity and resilience against wear and tear. Its vibrant orange color adds a touch of brightness to any setting while making it easier to identify amongst other storage units. This material choice also allows for simple maintenance; cleaning can be done quickly without damage to the bin's surface or structure.
Each package includes 6 multi-purpose bins, providing you with multiple storage solutions right out of the box. These bins are built to accommodate a variety of items, making them a practical addition to any workspace that requires organized storage solutions. Their design is compatible with most shelving systems, allowing seamless integration into existing setups or new installations alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.