Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Purple, 7.5 in H, 9.25 in W, 14 in L, 3 PK

  • Mfr # 20426

  • Zoro # G904405694


product price: $23.97
/pk 3, $7.99/ea

Key Features

Overall L x W x H
14 in L x 9.25 in W x 7.5 in H
Color
Purple
Material
Plastic
Overall Length
14 in
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20426
Zoro #
G904405694
UPC #
194629115440
Country of Origin
China

Dimensions

Overall L x W x H
14 in L x 9.25 in W x 7.5 in H
Overall Length
14 in
Overall Width
9.25 in
Overall Height
7.5 in

Details

Color
Purple
Material
Plastic
Item
Storage Bin
Includes
3 Multi-Purpose Bins

Description

The Teacher Created Resources - 20426 Storage Bin is a robust storage solution with measurements of 14 in L x 9.25 in W x 7.5 in H. These dimensions make it suitable for storing various items, providing ample space without consuming too much room itself. Whether you're looking to organize office supplies or need a place for miscellaneous goods, this bin's size will prove adequate.
This storage bin features a striking purple color and is constructed from plastic material that offers durability and longevity. The plastic construction also makes the bin resistant to damage and wear, ensuring it can handle regular use while maintaining its appearance and functionality.
The package includes three multi-purpose bins, offering flexibility for your organization needs. You can use all three together for larger storage tasks or distribute them around as needed based on your requirements. This item serves as an efficient tool designed to help keep your workspace orderly and clutter-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.