Shop TEACHER CREATED RESOURCES
See all product information
Create Account
TCR20420-3 Plastic Storage Bin; Black with White Polka Dots - Large - Pack of 3
- Mfr # TCR20420-3
- Zoro # G003949877
product price:Â
$
62.99
/ea
Key Features
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR20420-3
- Zoro #
- G003949877
- UPC #
- 194629115211
- Country of Origin
- China
- Color
- Black
- Material
- Plastic
- Item
- Book Storage Bin
Description
Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 7.75 in. L x 11.375 in. W x 5 in. H. Standard size storage bin.
Features- Great plastic organizer
- Pack of 3
- Color: Black with White Polka Dots
- Size: Large
- Material: Plastic
- Weight: 2.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.