TCR20441-6 Plastic Storage Caddy; Gray - Pack of 6

  • Mfr # TCR20441-6

  • Zoro # G704129714


product price:  $67.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCR20441-6
Zoro #
G704129714
UPC #
194629114979
Country of Origin
China

Description

These storage caddies are a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. These caddies are made from durable plastic and includes divided compartments for easy organizing. Each caddy measures 9" L x 9.1/4" W x 5.1/4" H.

Features
  • Plastic Storage Caddy
  • Pack of 6
Specifications
  • Color: Gray
  • Width: 9 in.
  • Height: 31.50 in.
  • Depth: 9.25 in.
  • Weight: 2.625 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.