Shop TEACHER CREATED RESOURCES
Create Account
TCR20446-6 Plastic Storage Caddy; Light Blue - Pack of 6
- Mfr # TCR20446-6
- Zoro # G804129829
product price:Â
$
65.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR20446-6
- Zoro #
- G804129829
- UPC #
- 194629115365
- Country of Origin
- China
Description
These storage caddies are a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. These caddies are made from durable plastic and includes divided compartments for easy organizing. Each caddy measures 9" L x 9.1/4" W x 5.1/4" H.
Features- Plastic Storage Caddy
- Pack of 6
- Color: Light Blue
- Width: 9 in.
- Height: 31.50 in.
- Depth: 9.25 in.
- Weight: 2.625 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.