TCR77485 3 in. Eucalyptus Bold Block Magnetic Letters Border for Grade PK Plus; Multi Color
- Mfr # TCR77485
- Zoro # G904130879
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR77485
- Zoro #
- G904130879
- UPC #
- 882319011171
- Country of Origin
- China
Description
Decorate your whiteboard in a snap with these durable, reusable leafy and wood-gain inspired magnetic letters! Add flair on other metal surface such as doors, desks, shelving, and bins. The letters measures 3". Great for decorating classroom materials. Each pack contains 55 pieces.
Includes:- Add flair on other metal surface such as doors, desks, shelving, and bins
- The letters measures 3"
- Color: Multi Color
- Material: Plastic, Foam, Magnetic
- Size: 3"
- Age Recommendation: 4+ years
- Grade: Grade PK+
- Length (inches): 6.75
- Height (inches): 0.2
- Width (inches): 2.25
- Weight Capacity (lbs) 2.25
- Weight: 1.188 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.