Shop TEACHER CREATED RESOURCES
Create Account
TCR77512 Spot on Numbers 1-36 Floor Markers for Grade PK Plus; Multi Color
- Mfr # TCR77512
- Zoro # G904130916
product price:Â
$
30.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR77512
- Zoro #
- G904130916
- UPC #
- 882319012673
- Country of Origin
- China
Description
Help students quickly identify where to sit or stand while also getting exposure to numerals. These vinyl floor markers stay on strong but can be removed easily and used again and again. Great for social distancing! The markers attach firmly to smooth, untextured floors and other surfaces. Each marker measures approximately 4" in diameter. Each pack includes 36 pieces in 6 colors.
Includes:- These vinyl floor markers stay on strong but can be removed easily and used again and again
- Great for social distancing
- The markers attach firmly to smooth, untextured floors and other surfaces
- Each marker measures 4" in diameter
- Color: Multi Color
- Material: Plastic
- Size: 4" Dia.
- Age Recommendation: 4+ years
- Grade: Grade PK+
- Length (inches): 10.5
- Height (inches): 0.5
- Width (inches): 6.5
- Weight Capacity (lbs) 6.5
- Weight: 0.325 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.