Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Teacher Created Resources Teacher Created Resources TCR62032 Numbers 0-150 Flash Cards TCR62032

Teacher Created Resources TCR62032 Numbers 0-150 Flash Cards (Discontinued)

  • Mfr # TCR62032
  • Zoro # G604129630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR62032
Zoro #
G604129630
UPC #
88231920328
Country of Origin
China

Description

Teach and review facts individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction.

Features
  • Numbers 0-150 Flash Cards
  • Terrific for highlighting student work or important information
Specifications
  • Weight: 1.69 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.