This item is Discontinued.

Teacher Created Resources Teacher Created Resources TCR77034-3 Travel The Map Hanging Paper Fans - 3 per Pack TCR77034-3

Teacher Created Resources TCR77034-3 Travel The Map Hanging Paper Fans - 3 per Pack (Discontinued)

  • Mfr # TCR77034-3
  • Zoro # G103895302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR77034-3
Zoro #
G103895302
UPC #
194629102310
Country of Origin
China

Description

Create the perfect look for your classroom with these Travel the Map Hanging Paper Fans! Coordinate with similar patterns and colors to make a chic environment. Use them to fill empty corners, accent work areas and learning centers, or design fabulous displays around your bulletin boards.

Features
  • Travel The Map Hanging Paper Fans
  • 3 Per Pack
Includes:
  • Includes 3 double-sided fans with a self-adhesive strip and string for hanging in 3 sizes: 12", 16", and 19". 3 packs for a total of 9 fans.
Specifications
  • Weight: 1.125 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.