This item is Discontinued.

Teacher Created Resources Teacher Created Resources TCR8707BN Home Sweet Classroom Happy Fall Straight Border Trim - Pack of 6 TCR8707BN

Teacher Created Resources TCR8707BN Home Sweet Classroom Happy Fall Straight Border Trim - Pack of 6 (Discontinued)

  • Mfr # TCR8707BN
  • Zoro # G803691501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCR8707BN
Zoro #
G803691501
UPC #
675904984758
Country of Origin
China

Description

Use this Home Sweet Classroom Happy Fall Straight Border Trim to liven up your classroom. Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products for a classroom theme.

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Home Sweet Classroom Happy Fall Straight Border Trim
  • Pack of 6
Specifications
  • Size: 3" x 35"
  • Lenth: 35'
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.