Whatsits Collectable Erasers Mystery Packs: Fantasy Friends, 20PK
- Mfr # 20344
- Zoro # G123724149
product price:Â
$
17.59
/pk of 20, $0.88/ea
Key Features
Material
Synthetic Rubber, Synthetic Gum
Size
1.25 in tall
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20344
- Zoro #
- G123724149
- UPC #
- 088231903444
- Country of Origin
- China
Dimensions
- Size
- 1.25 in tall
Details
- Material
- Synthetic Rubber, Synthetic Gum
- Color
- Assorted
Description
Bring the excitement of mystery packs into your classroom! Each mystery pack contains a collectible eraser, a story about your fantasy friend, comprehension questions, and a "just for fun" activity! Each mystery pack contains one eraser and a special insert. Erasers measure approximately 1.25" tall. 20 mystery packs per set. Collect them all!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.