Black & Gold Fleur De Lis New Orleans Retractable Badge Reel

  • Mfr # TE627060

  • Zoro # G604016169


product price: $24.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE627060
Zoro #
G604016169
UPC #
652513478007
Country of Origin
China

Description

Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.

Features
  • Black and Gold Fleur de lis New Orleans Retractable Badge Reel
  • Round retractable reel with belt clip on the back
  • Use for school or work ID or badge
  • Retractable chord allows you to swipe your badge or ID without removing
  • Artwork Printed on aluminum and covered with a doming finish
Specifications
  • Color: Black & Gold
  • Dimension: 5" H x 1" W x 2" L
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.