Shop TEAM GROUP
See all product information
Create Account
TeamGroup MP33 M.2 2280 2TB PCIe 3.0 x4 with NVMe 1.3 3D NAND Internal Solid State Drive SSD
- Mfr # TM8FP6002T0C101
- Zoro # G516430510
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Height
0.1 in
Width
0.9 in
Length
3.1 in
Color
Black
Interface
PCI Express NVMe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM8FP6002T0C101
- Zoro #
- G516430510
- UPC #
- 765441000000
- Country of Origin
- Taiwan, Province of China
- Item
- Solid State Drive
- Color
- Black
- Interface
- PCI Express NVMe
- Storage Capacity
- 2 TB
- Maximum Write Transfer Rate
- 1500-MB/s
- Drive Type
- Internal
- Environmental Compliance
- China Restriction of Hazardous Substances (China RoHS)
- Mean Time Between Failures (MTBF)
- 171.1 Year
- Endurance (TBW)
- 480 TB
- Platform Supported
- Linux
- Device Supported
- Notebook
- Maximum Read Transfer Rate
- 1800-MB/s
- Drive Interface Standard
- PCI Express NVMe 3.0 x4
Dimensions
- Height
- 0.1 in
- Width
- 0.9 in
- Length
- 3.1 in
Description
TeamGroup MP33 M.2 2280 2TB PCIe 3.0 x4 with NVMe 1.3 3D NAND Internal Solid State Drive SSD RETAIL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.