Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEAMGROUP NV5000 2280 1TB PCIE GEN4 X4 M.2 SSD (RETAIL PACK)

  • Mfr # TM8FGM001T0C101

  • Zoro # G922605380


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Width
0.9 in
Endurance (TBW)
320 TB
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM8FGM001T0C101
Zoro #
G922605380
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.1 in

Details

Interface
PCI Express NVMe
Endurance (TBW)
320 TB
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
1 TB
Platform Supported
Linux
Item
Solid State Drive
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Operating System
Mac OS X 10.4
Maximum Sequential Read
4.39-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
1.86-GB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.