Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEAMGROUP T-FORCE VULCAN Z 2.5 SATA3 SSD 256GB INTERNAL SOLID STATE DRIVE (SSD)

  • Mfr # T253TZ256G0C101

  • Zoro # G222605769


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Platform Supported
Mac
Mean Time Between Failures (MTBF)
114.1 Year
Width
2.8 in
Product Line
VULCAN Z
Storage Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T253TZ256G0C101
Zoro #
G222605769
UPC #
765441061965
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Length
3.9 in
Height
0.3 in

Details

Platform Supported
Mac
Mean Time Between Failures (MTBF)
114.1 Year
Product Line
VULCAN Z
Storage Capacity
256 GB
Drive Type
Internal
Endurance (TBW)
80 TB
Maximum Sequential Read
520-MB/s
Maximum Sequential Write
450-MB/s
Durability
Shock Resistant
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Drive Interface Standard
SATA/600
Interface
SATA
Item
Solid State Drive
Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.