This item is Discontinued.

Team Team TTZD432G3200HC20DC01 T-FORCE Zesus 2 x 16GB 288-Pin DDR4 SDRAM DDR4 3200 Desktop Memory Model TTZD432G3200HC20DC01

Team TTZD432G3200HC20DC01 T-FORCE Zesus 2 x 16GB 288-Pin DDR4 SDRAM DDR4 3200 Desktop Memory Model (Discontinued)

  • Mfr # TTZD432G3200HC20DC01
  • Zoro # G003776343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTZD432G3200HC20DC01
Zoro #
G003776343
UPC #
765441653184
Country of Origin
China

Description

Team T-FORCE ZEUS 32GB (2 x 16GB) 288-Pin DDR4 SDRAM DDR4 3200 (PC4 25600) Desktop Memory Model TTZD432G3200HC20DC01.

T-FORCE ZEUS is the best choice for gamers who want to get started easily. The excellent performance of 32GB single stick memory and various frequencies allow you to fully enjoy playing MOBA, AVG, MMORPG and RTS. ZEUS is designed with inchesLighting Bolt elements and special totem of T-FORCE. Gamers are like ZEUS holding his Lighting Bolt, winning every battle and being invincible in the gaming world. T-FORCE ZEUS' selected high quality IC is tested for complete compatibility and stability. This offers gamers a gaming memory with stable performance and excellent quality. With O.C Profile support, there's no need to adjust the BIOS manually for either Intel or AMD platform. Easily enjoy overclocking with a single click. T-FORCE ZEUS Gaming Memory has been tested on all major DDR4 motherboards for compatibility. No need to worry about compatibility with the motherboards as it is QVL tested and certified by motherboard manufacturers. Module Type DDR4 288 pin Non-ECC Unbuffered DIMM Capacity 8GB / 8GBx2 / 16GB / 16GBx2 / 32GB / 32GBx2 Frequency 2666 3000 3200 Data Transfer Bandwidth 21,328 MB/s(PC4 21300) 24,000 MB/s(PC4 24000) 25,600 MB/s(PC4 25600) Latency CL 19-19-19-43 CL 16-18-18-38 CL 20-22-22-46 Voltage 1.2V 1.35V 1.2V Dimensions 32(H) x 134(L)mm Warranty We reserve the right to modify product specifications without prior notice.

Features
  • T-FORCE Zesus 2 x 16GB 288-Pin DDR4 SDRAM DDR4 3200 Desktop Memory Model
  • For the greatest level of performance and stability
Specifications
  • Memory Capacity: 2 x 16GB
  • Speed: DDR4 3200 (PC4 25600)
  • CAS Latency: 20
  • Timing: 20-22-22-46
  • Voltage: 1.20V
  • ECC: No
  • Buffered/Registered: Unbuffered
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.