This item is Discontinued.

Tec Front Ceramic Disc Brake Pads For Hyundai Kia Sonata Soul Elantra Optima Sportage Tucson TEC-924

Front Ceramic Disc Brake Pads For Hyundai Kia Sonata Soul Elantra Optima Sportage Tucson (Discontinued)

  • Mfr # TEC-924
  • Zoro # G412296142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-924
Zoro #
G412296142
UPC #
827098050409
Country of Origin
China

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • One-Piece Integral Molding Technology improve durability of the pads and extended the service life
  • Premium Stainless-Steel hardware included (when required by the application)
  • Manufactured in ISO-Certified Installations and 100% Asbestos free
  • Part Reference Numbers : 924A D924A 7990 8232 8233 8306 8386 8808 7825 SG7825M SG7990X AD7825 AD8233 PF7825M PF7825X PF7990X PF8233X QE7825M QE7990X QE8233X SG8233X SS7825M SS7990X SS8233X UP7825M D924 924 SCD924

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.