This item is Discontinued.

Tec Front Rear Ceramic Brake Pads Kit For Lexus Toyota Highlander RX350 RX330 RX400h KTC-100014

Front Rear Ceramic Brake Pads Kit For Lexus Toyota Highlander RX350 RX330 RX400h (Discontinued)

  • Mfr # KTC-100014
  • Zoro # G412271033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTC-100014
Zoro #
G412271033
UPC #
827098634524
Country of Origin
China

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
  • One-Piece Integral Molding Technology improve durability of the pads and extended the service life
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Premium Stainless-Steel hardware included (when required by the application)
  • Kit Includes: 1x Front Ceramic Brake Pad Set (Hardware Included) + 1x Rear Ceramic Brake Pad Set (Hardware Included)
  • Part Reference Numbers : 7906 SG7906X PF7906X AD7906 QE7906X SS7906X UP7906X D1005 1005 SCD1005 7897 SG7897X PF7897X AD7897 QE7897X SS7897X UP7897X D996 996 SCD996

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.