
Front Rear Ceramic Brake Pads Kit For Mercedes-Benz C43 AMG GLC43 C450 (Discontinued)
- Mfr # KTC-100558
- Zoro # G112271289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTC-100558
Zoro #
G112271289
UPC #
827098639970
Country of Origin
Unknown
Description
Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise
- Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
- Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
- Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
- Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
- Chamfered like OE pads for maximum pad retention and to prevent edge shifting
- One-Piece Integral Molding Technology improve durability of the pads and extended the service life
- Manufactured in ISO-Certified Installations and 100% Asbestos free
- Kit Includes: 1x Front Ceramic Brake Pad Set + 1x Rear Ceramic Brake Pad Set
- Part Reference Numbers : 9100 225861801 D1871 1871 SCD1871 9101 EUR1872 D1872 1872 SCD1872
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.