This item is Discontinued.

Tec Rear Ceramic Disc Brake Pads For Chevrolet Tahoe GMC Suburban 1500 Avalanche Yukon XL TEC-974A

Rear Ceramic Disc Brake Pads For Chevrolet Tahoe GMC Suburban 1500 Avalanche Yukon XL (Discontinued)

  • Mfr # TEC-974A
  • Zoro # G512296103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC-974A
Zoro #
G512296103
UPC #
827098113968
Country of Origin
China

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • One-Piece Integral Molding Technology improve durability of the pads and extended the service life
  • Premium Stainless-Steel hardware included (when required by the application)
  • Manufactured in ISO-Certified Installations and 100% Asbestos free
  • Part Reference Numbers : 7989 7881 SG7881X PF7881X AD7881 FT7881 QE7881X SS7881X UP7881X D974A 974A SCD974A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.