Face Mask, 2-Ply, Tan, Universal
Mfr # FRSGMASK-5TTN-NR
Zoro # G4327306
product price: $12.45
/eaKey Features
Color
Tan
Standards
NFPA
ISO Cleanroom Class
Not Rated
Number of Layers
2-Ply
Mask Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRSGMASK-5TTN-NR
Zoro #
G4327306
UPC #
845811080137
Country of Origin
United States
Dimensions
Mask Size
Universal
Width
4 in
Height
6 in
Details
Item
Face Mask
Color
Tan
Standards
NFPA
ISO Cleanroom Class
Not Rated
Number of Layers
2-Ply
Individually Packaged
No
ASTM Splash Rating
Not Rated
Mask Style
Earloop Mask
Washable
Yes
Mask Attachment Type
Ear Loops
NIOSH Rating
Not Rated
Hazard Risk Category (HRC)
2
Disposable/ Reusable
Reusable
NFPA Standard
NFPA 70E
Mask Material
Fabric
Features
Adjustable Ear Loops
Description
Face Mask, Earloop Mask, Fabric, Universal Mask Size, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.