Braided Cable Sleeve, 2 in Inside Dia., 2-1/2 in Max Bundle Dia., 5 ft, Nylon, Black
Mfr # NHN2.00BK5
Zoro # G3020577
product price: $16.39
/eaKey Features
Inside Diameter
2 in
For Maximum Bundle Diameter
2-1/2 in
Wall Thickness
0.05 in
Material of Construction
Nylon
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHN2.00BK5
Zoro #
G3020577
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
2 in
For Maximum Bundle Diameter
2-1/2 in
Wall Thickness
0.05 in
Length
5 ft
For Minimum Bundle Diameter
1.75 in
Details
Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Description/Special Features
Heavy Duty
Temp. Range
-49 Degrees to 302 Degrees F
Wire and Cable Sleeving Closure Type
No Closure
Standards
RoHS, RU Certified
For Use With
Cables, Hoses
Closure Type
No Closure
Properties
Abrasion Resistant, Cut Resistant
Expandable
Yes
Min. Operating Temperature
-49 Degrees F
Max. Operating Temperature
302 Degrees F
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 2 in, Wall Thickness 0.05 in, Color Black, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 2.5 in, For Minimum Bundle Diameter 1.75 in, Min. Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.