
Braided Cable Sleeve, 3/8 in Inside Dia., 50 ft, Fiberglass, Black
Mfr # VGA0.38BK
Zoro # G0292000
product price: $56.69
/eaKey Features
Inside Diameter
3/8 in
Length
50 ft
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGA0.38BK
Zoro #
G0292000
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
3/8 in
Length
50 ft
Details
Item
Cable Sleeve
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Black
Grade
A
Description
Vinyl Fiberglass Grade A 3/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.