Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.500 In., 100 ft., Black
Mfr # NHN0.50BK100
Zoro # G1491393
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Product Information
- Brand Techflex
- MFR # NHN0.50BK100
- Zoro # G1491393
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.380 in to 0.630 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 100 ft |
For Maximum Bundle Diameter | 0.625 in |
For Minimum Bundle Diameter | 0.375 in |
Details
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.05 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 0.625 in, For Minimum Bundle Diameter 0.375 in, Min. Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (SNAP2172RTRA)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- Techflex Cable Sleeves