Shop All Cable Sleeves
Techflex
Braided Sleeving, 2.000 In., 25 ft., Black
Mfr # NHN2.00BK25
Zoro # G0391991
original price:
$56.00
8% off
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Product Information
- Brand Techflex
- MFR # NHN2.00BK25
- Zoro # G0391991
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.750 in to 2.250 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 25 ft |
For Maximum Bundle Diameter | 2.5 in |
For Minimum Bundle Diameter | 1.75 in |
Details
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 2 in, Wall Thickness 0.05 in, Color Black, Length 25 ft, Closure Type No Closure, For Use With Cables, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 2.5 in, For Minimum Bundle Diameter 1.75 in, Min. Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/4" Inside Diameter - 100 Ft Spool - Black (hs3380-sp-black)
- KILLARK Sel Swt Maint, Position 2, 2No/2Nc, 1/2" FT (FXCS-4S2A5-M)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- WISKA M16X1.5-WSTPALG-6.0R (10064977)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Sleeving, 3/4 In Self Wrap Braided, 100 Ft (F6N0.75BK)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- Techflex Cable Sleeves