Zoro Homepage

Cable Sleeve, 1-3/8 in Inside Dia., 25 ft, Black

  • Mfr # DWG1.38BK

  • Zoro # G0291492


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-3/8 in
Wall Thickness
0.05 in
Length
25 ft
Color
Black
Width
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWG1.38BK
Zoro #
G0291492
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1-3/8 in
Wall Thickness
0.05 in
Length
25 ft
Width
1 1/4"

Details

Item
Cable Sleeve
Color
Black

Description

Gator Wrap 1-3/8 In.,Black Abrasion Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.