Zoro Homepage

Cable Sleeve, 1 ft L, Black; White

  • Mfr # FRN0.25TB

  • Zoro # G911129507


product price: $0.13
/ea
Sold in multiples of 2000 for $260.00

Key Features

Length
1 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black; White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN0.25TB
Zoro #
G911129507
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft

Details

Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black; White

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.