Zoro Homepage

Fiberglass Convo Tube, Aluminum, 5/8"

  • Mfr # TCN0.63SV

  • Zoro # G8062866


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Color
Silver
Size
5/8"
Box B Put Ups
20
Box A Put Ups
35
Bulk Spool
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCN0.63SV
Zoro #
G8062866
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5/8"
Wall Thickness Max
.045"

Details

Color
Silver
Box B Put Ups
20
Box A Put Ups
35
Bulk Spool
150
Shop Spool
60

Description

Fiberglass Convo Tube,Aluminum,5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.