Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Black, Polyethylene Terephthalate

  • Mfr # CCP1.50BK-50

  • Zoro # G908436007


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP1.50BK-50
Zoro #
G908436007
UPC #
738854021567
Country of Origin
United States

Dimensions

Length
50 ft

Details

Item
Heat Shrink Tube
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black

Description

By adjusting the physical characteristics of the polyethylene terephthalate filaments, the engineers at techflex have produced a product with the same specifications as our pet sleeving with the unique advantage of being able to cut the material with ordinary scissors and still maintain an extraordinarily fray-resistant end without the addition of chemical binders or adhesives. Flexo clean cut is ideal for field installers and other situations where access to a hot knife is impossible. Clean cut's fray resistant properties allows frequent expansion of the cut end without unraveling. When cut with a hot knife, clean cut produces a clean, smooth and virtually frayless end. Clean cut is braided for maximum coverage while still allowing enough expansion for easy installation over plugs and connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.