Zoro Homepage

SEAL Tape, 1", Black, 1 in W x 0.020 in Thick

  • Mfr # STA1.00RD36

  • Zoro # G0294222


product price: $21.59
/ea

Key Features

Tape Width
1 in
Material
Silicone
Tape Thickness
0.020 in
Performance Temperature
-85 Degrees to 500 Degrees F
Tape Shape
Triangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STA1.00RD36
Zoro #
G0294222
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Thickness
0.020 in

Details

Item
SEAL Tape,1",Black
Material
Silicone
Performance Temperature
-85 Degrees to 500 Degrees F
Tape Shape
Triangular

Description

SEAL Tape,1 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.