Shop All Cable Sleeves
Techflex
Sleeving, 1/2 In Flame Retardant, 500 Ft
Mfr # FRN0.50TB500
Zoro # G1238307
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Product Information
- Brand Techflex
- MFR # FRN0.50TB500
- Zoro # G1238307
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 500 ft |
For Maximum Bundle Diameter | 0.75 in |
For Minimum Bundle Diameter | 0.25 in |
Details
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black/White, Length 500 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Non-Metallic Carpet Flange, Brown (PFBRFBR2)
- TRIPLETT SP200 POE Surge Protector (SP200)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O (RSB2A080F7)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- Techflex Cable Sleeves