Shop TECHKO
See all product information
Create Account
Sunny the Elephant Outdoor Solar Garden Statue with Integrated LED Lantern, 2PK
- Mfr # SG-827-2PK
- Zoro # G023507576
original price:Â $41.99 , new price: $31.49 , 25 percent off
new price:Â
$
31.49
/pk of 2, $15.75/ea
Key Features
Mount Type
Freestanding
Finish
Matte
Voltage
1.2 V
Power Source
Solar
Size
4.9 in x 6.1 in x 12.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-827-2PK
- Zoro #
- G023507576
- UPC #
- -
- Country of Origin
- China
- Mount Type
- Freestanding
- Finish
- Matte
- Item
- Solar Garden Statue
- Voltage
- 1.2 V
- Power Source
- Solar
- Color Temperature
- Cool White (6000K)
- Material
- ABS Plastic, Resin
- Wattage Equivalency
- 2 W
- Lumens
- 18 lm
- Color
- Grey and Black
Dimensions
- Size
- 4.9 in x 6.1 in x 12.4 in
Description
Meet Sunny the Lantern Elephant, a sweet little companion who brings charm and personality to any outdoor space. With his raised trunk and glowing lantern, Sunny adds a playful, storybook touch to gardens, porches, patios, and walkways. Sunny is all about creating a warm and welcoming atmosphere. His solar powered lantern charges during the day and lights up automatically at night, giving your garden a soft and cozy glow. He is easy to place anywhere, whether tucked into garden beds, perched on a porch step, or peeking out from potted plants. No matter where he sits, Sunny brings a cheerful presence that makes the space feel more inviting. Made from durable and weather resistant materials, Sunny is built to stay outside through every season. Cute, sturdy, and full of personality, he is a delightful way to add whimsy to your yard and a thoughtful gift for anyone who loves charming outdoor decor.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.