Shop TECHKO
See all product information
Create Account
Outdoor Solar Buddha Lotus Garden Statue with Integrated LED Light, 4PK
- Mfr # SG-820-4PK
- Zoro # G823507462
original price:Â $79.39 , new price: $59.54 , 25 percent off
new price:Â
$
59.54
/pk of 4, $14.89/ea
Key Features
Color Temperature
Cool White (6000K)
Mount Type
Freestanding
Material
ABS Plastic, Resin
Power Source
Solar
Lumens
18 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-820-4PK
- Zoro #
- G823507462
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- Cool White (6000K)
- Mount Type
- Freestanding
- Material
- ABS Plastic, Resin
- Power Source
- Solar
- Item
- Solar Garden Statue
- Lumens
- 18 lm
- Voltage
- 1.2 V
- Wattage Equivalency
- 1.8 W
- Finish
- Matte
- Color
- Grey/Blue
Dimensions
- Size
- 6.7 in x 4.4 in x 5.2 in
Description
Add a peaceful touch to your outdoor space with the Techko Outdoor Solar Buddha Garden Statue with Integrated Spotlight, thoughtfully designed with soft details and a glowing lotus flower at its center. By day, it works as a beautiful decorative accent for gardens, patios, balconies, shelves, or tabletops. After sunset, the hidden solar light gently illuminates the lotus, creating a cozy glow that feels calming and inviting. The integrated solar panel charges during the day and turns on automatically at dusk without cords, switches, and extra effort. Made for everyday enjoyment, this compact yet eye-catching Buddha statue blends timeless design with modern solar convenience. Its versatile size makes it easy to place almost anywhere, from outdoor walkways to quiet patio corners. Whether styled among plants, placed near an entryway, or used as a relaxing accent in a meditation space, this illuminated Buddha adds warmth, character, and a soothing vibe to any setting. The statue is a lovely decorative piece for your own home or a thoughtful gift for friends and family.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.